This item is Discontinued.

Tecmark Corp Tecmark Corp V4003P-DX 25A SPDT Tecmark Vacuum Switch V4003P-DX

This item is Discontinued.

Tecmark Corp

Tecmark Corp V4003P-DX 25A SPDT Tecmark Vacuum Switch (Discontinued)

Mfr # V4003P-DX
Zoro # G604142424
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V4003P-DX
Zoro #
G604142424
UPC #
-
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • 25A SPDT Tecmark Vacuum Switch
Specifications
  • Amperage: 25A
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.