R1AL Rudder Anode - Aluminum - 1-7/8" Diameter
- Mfr # R1AL
- Zoro # G201967871
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1AL
- Zoro #
- G201967871
- UPC #
- 8033837068341
- Country of Origin
- Italy
Description
Rudder Anode
Material: Aluminum
Outer Diameter: 1.85"
Height: 0.28"
Weight: 0.10lbs
Material: Aluminum
Outer Diameter: 1.85"
Height: 0.28"
Weight: 0.10lbs
- Full size and weight Rudder
- Each includes Stainless Steel hex nut and socket cap screw
- The captive hex nut is a great feature for underwater installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.