This item is Discontinued.

This item is Discontinued.
Tecnoseal X11AL Shaft Anode - Aluminum - 2-1/2" Shaft Diameter (Discontinued)
Mfr #
X11AL
Zoro #
G801968513
UPC # 8059617812539
Country of Origin Italy
Category Boat Zincs & Anodes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X11AL
- Zoro #
- G801968513
- UPC #
- 8059617812539
- Country of Origin
- Italy
Description
Shaft Anode
Material: Aluminum
Outer Diameter: 4.29"
Inner Diameter: 2.50"
Height: 4.03"
Weight: 2.08lbs
Holes: 4
Material: Aluminum
Outer Diameter: 4.29"
Inner Diameter: 2.50"
Height: 4.03"
Weight: 2.08lbs
Holes: 4