This item is Discontinued.

This item is Discontinued.
Tecnoseal X16 Shaft Anode - Zinc - 3-3/4" Shaft Diameter (Discontinued)
Mfr #
X16
Zoro #
G001968184
UPC # 8059617812607
Country of Origin Italy
Category Boat Zincs & Anodes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X16
- Zoro #
- G001968184
- UPC #
- 8059617812607
- Country of Origin
- Italy
Description
Shaft Anode
Material: Zinc
Outer Diameter: 5.59"
Inner Diameter: 3.75"
Height: 3.75"
Weight: 8.80lbs
Holes: 4
Material: Zinc
Outer Diameter: 5.59"
Inner Diameter: 3.75"
Height: 3.75"
Weight: 8.80lbs
Holes: 4