This item is Discontinued.

This item is Discontinued.
Tecnoseal X1MG Shaft Anode - Magnesium - 3/4" Shaft Diameter (Discontinued)
Mfr #
X1MG
Zoro #
G801968612
UPC # 8059617812171
Country of Origin Italy
Category Boat Zincs & Anodes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1MG
- Zoro #
- G801968612
- UPC #
- 8059617812171
- Country of Origin
- Italy
Description
Shaft Anode
Material: Magnesium
Outer Diameter: 2.14"
Inner Diameter: 0.75"
Height: 2.02"
Weight: 0.26lbs
Holes: 2
Material: Magnesium
Outer Diameter: 2.14"
Inner Diameter: 0.75"
Height: 2.02"
Weight: 0.26lbs
Holes: 2