This item is Discontinued.

This item is Discontinued.
Tecnoseal X20 Shaft Anode - Zinc - 5-1/2" Shaft Diameter (Discontinued)
Mfr #
X20
Zoro #
G501967939
UPC # 8059617816216
Country of Origin Italy
Category Boat Zincs & Anodes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X20
- Zoro #
- G501967939
- UPC #
- 8059617816216
- Country of Origin
- Italy
Description
Shaft Anode
Material: Zinc
Outer Diameter: 7.244"
Inner Diameter: 5.50"
Height: 3.504"
Weight: 11.00lbs
Holes: 4
Material: Zinc
Outer Diameter: 7.244"
Inner Diameter: 5.50"
Height: 3.504"
Weight: 11.00lbs
Holes: 4