This item is Discontinued.

This item is Discontinued.
Tecnoseal X2AL Shaft Anode - Aluminum - 7/8" Shaft Diameter (Discontinued)
Mfr #
X2AL
Zoro #
G001968344
UPC # 8059617812195
Country of Origin Italy
Category Boat Zincs & Anodes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2AL
- Zoro #
- G001968344
- UPC #
- 8059617812195
- Country of Origin
- Italy
Description
Shaft Anode
Material: Aluminum
Outer Diameter: 2.14"
Inner Diameter: 0.87"
Height: 2.02"
Weight: 0.38lbs
Holes: 2
Material: Aluminum
Outer Diameter: 2.14"
Inner Diameter: 0.87"
Height: 2.02"
Weight: 0.38lbs
Holes: 2