This item is Discontinued.

This item is Discontinued.
Tecnoseal X4MG Shaft Anode - Magnesium - 1-1/8" Shaft Diameter (Discontinued)
Mfr #
X4MG
Zoro #
G701968415
UPC # 8059617812324
Country of Origin Italy
Category Boat Zincs & Anodes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X4MG
- Zoro #
- G701968415
- UPC #
- 8059617812324
- Country of Origin
- Italy
Description
Shaft Anode
Material: Magnesium
Outer Diameter: 2.14"
Inner Diameter: 1.13"
Height: 2.02"
Weight: 0.20lbs
Holes: 2
Material: Magnesium
Outer Diameter: 2.14"
Inner Diameter: 1.13"
Height: 2.02"
Weight: 0.20lbs
Holes: 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.