Shop TECNOSEAL
Create Account
X9AL Shaft Anode - Aluminum - 2" Shaft Diameter
- Mfr # X9AL
- Zoro # G201968557
product price:Â
$
29.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X9AL
- Zoro #
- G201968557
- UPC #
- 8059617812492
- Country of Origin
- Italy
Description
Shaft Anode
Material: Aluminum
Outer Diameter: 3.02"
Inner Diameter: 2"
Height: 3.25"
Weight: 0.95lbs
Holes: 4
Material: Aluminum
Outer Diameter: 3.02"
Inner Diameter: 2"
Height: 3.25"
Weight: 0.95lbs
Holes: 4