This item is Discontinued.

Tecnoseal X9MG Shaft Anode - Magnesium - 2" Shaft Diameter X9MG

This item is Discontinued.

Tecnoseal

X9MG Shaft Anode - Magnesium - 2" Shaft Diameter (Discontinued)

Mfr # X9MG
Zoro # G601968478
UPC # 8059617818678
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X9MG
Zoro #
G601968478
UPC #
8059617818678
Country of Origin
Italy

Description

Shaft Anode
Material: Magnesium
Outer Diameter: 3.02"
Inner Diameter: 2.00"
Height: 3.25"
Weight: 0.60lbs
Holes: 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.