Shop TECNOSEAL
Create Account
Zinc Yamaha Trim Tab Anode f/200 - 300 HP Motors
- Mfr # 01145
- Zoro # G423512477
product price:Â
$
24.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01145
- Zoro #
- G423512477
- UPC #
- 8033837065500
- Country of Origin
- Unknown
Description
Zinc Yamaha Trim Tab Anode for 200 - 300 HP Motors A trim tab anode helps counteract the torque that a propeller creates, and levels out "prop-walk," which is a propeller's tendency to rotate concerning a vertical axis. Also, trim tab anodes can absorb various types of corrosion, helping alleviate corrosion to other parts of the boat. Features: Designed for 200-300 HP Yamaha motors Meant for saltwater boat use Boat type: Motorboat with outboard Specific: Outboard Specifications: Material: Zinc Weight: (lbs) 1.40 / (kg) 0.64 Dimensions: h: (inch) 1.18in / (mm) 30 h1: (inch) 2.36in / (mm) 60 Dia.: (inch) 3.94in / (mm) 100 m: (mm) 10 x 1.25 Sold as an Individual
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.