Shop TECO
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
General Purpose Rolled Steel ODP Motor 10HP 3600 RPM 213T
Mfr # DTP0102
Zoro # G023932408
product price:Â $1,057.99
/eaUnlock 30-day payment terms
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
DTP0102
Zoro #
G023932408
UPC #
-
Country of Origin
Unknown
Description
TECO 10 HP three-phase motor (supplier stock PEM-DTP0102) delivers 3600 RPM in a 213T rolled-steel frame with open drip-proof (ODP) enclosure and rigid-base mounting. Rated 230/460 V, 24.3 A, reversible rotation with a single shaft, this general-purpose motor is suited for applications requiring a compact, durable three-phase drive.