Shop TEDDICO/BWF

Cover 1G Hrizontal Gfci W/P FG-1DCV

  • Mfr # 1719269
  • Zoro # G204021044

product price: 
$
15.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1719269
Zoro #
G204021044
UPC #
-
Country of Origin
China

Description

1-Gang Weatherproof raised receptacle cover in gray color is self-closing. Weatherproof raised cover is made of die-cast metal and has powder coated finish. Weatherproof protection is required while an outlet is in use, such as low voltage lighting, engine block heater, irrigation pond pump applications. It includes gasket and screws. It can be used for horizontal GFCI devices.

Features
  • Application - For Horizontal GFCI Devices
  • Color - Gray
  • Construction - Die Cast
  • Device Opening - (1) Gfci
  • Finish - Powder-Coated
  • Lid Type - Single With Gasket
  • Material - Die-Cast
  • Mounting Position - Horizontal
  • Number of Outlet - GFCI Devices
  • Product Type - Weatherproof Cover
  • Shape - Rectangular
  • Type - Metal, Raised Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.