Shop TEHILA

22.875 in. W X 23.5 in. D Freestanding Thermoplastic Utility Sink

  • Mfr # 040 US6000
  • Zoro # G505305393

product price: 
$
150.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
040 US6000
Zoro #
G505305393
UPC #
19442554545
Country of Origin
Viet Nam

Description

Our most popular Tehila utility sink set, now with pull-out faucet in a stainless steel finish. This 6000 series laundry tub set comes complete with tub, faucet, legs, drain cover, supply lines, P-trap, floor levelers, hardware and installation instructions. The faucet features a pull-out two-function spray and dual handles and is constructed of a combination of metal and ABS plastic exterior. The utility sink is made of high-quality durable thermoplastic and features a stain-resistant wipe clean surface.


  • • Extra deep 19-gallon capacity utility sink
  • • Multiple pilot holes can accommodate varying faucet setups and sizes, as well as other accessories
  • • 3.5 inches back deck with pitched back lip to place accessories and catch splashing
  • • 1.25 inches off-center drain prevents drain cutoff and provides additional under utility sink storage area
  • • 1.4 mm gray metal legs with adjustable floor levelers
  • • ABS plastic faucet with lead-free waterways

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.