Shop TEI FASTNERS
See all product information
Create Account
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK
Mfr # NY1420-1HH-UF01
Zoro # G709579408
product price:Â
$
1.85
/pk 10, $0.19/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
3/8 in
Material
Nylon
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NY1420-1HH-UF01
- Zoro #
- G709579408
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
- Head Width
- 3/8 in
- Head Height
- 11/64 in
- Drive Size
- 3/8 in
- Minimum Thread Length
- 1 in
- Screw Size
- 1/4 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Nylon
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material Quality Standards
- ASTM D638
- Dimensional Standards
- ASME B18.6
- Type
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 11/64 in, Head Width 3/8 in, Package Quantity 10