Shop TEI FASTNERS
See all product information
Create Account
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain PVC, 1 in L, 5 PK
- Mfr # PVC1420-1HH-02
- Zoro # G609579393
product price:Â
$
8.49
/pk of 5, $1.70/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
3/8 in
Material
PVC
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC1420-1HH-02
- Zoro #
- G609579393
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
- Head Width
- 3/8 in
- Head Height
- 11/64 in
- Drive Size
- 3/8 in
- Minimum Thread Length
- 1 in
- Screw Size
- 1/4 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- PVC
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material Quality Standards
- ASTM D638
- Dimensional Standards
- ASME B18.6
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Head Type
- Hex
- Shell Material
- PVC
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 11/64 in, Head Width 3/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.