This item is Discontinued.
This item is Discontinued.
Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 1-1/2" L, 10 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NY51618-112HH-UF01
- Zoro #
- G809579414
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-1/2"
- Head Width
- 1/2 in
- Head Height
- 7/32 in
- Drive Size
- 1/2 in
- Screw Size
- 5/16 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Nylon
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Type
- Hex Head Cap Screw
- Thread Type
- Coarse
- Head Style
- Hex
- Material Quality Standards
- ASTM D638
- Dimensional Standards
- ASME B18.6
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Type Hex, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.