Shop TEI FASTNERS
See all product information
Create Account
Not Graded, M8 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK
Mfr # NYM8125-20HH-UF01
Zoro # G309579457
product price:Â
$
3.79
/pk 10, $0.38/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Head Width
14.30 mm
Material
Nylon
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYM8125-20HH-UF01
- Zoro #
- G309579457
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8
- Fastener Length
- 20 mm
- Head Width
- 14.30 mm
- Drive Size
- 13 mm
- Head Height
- 5.2 mm
- Screw Size
- M8
- Minimum Thread Length
- 20 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Nylon
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Metric
- Thread Pitch
- 1.25 mm
- Material Quality Standards
- ASTM D638
- Dimensional Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 5.2 mm, Head Width 14.3 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.