Shop TEI FASTNERS
See all product information
Create Account
Not Graded, M8 Hex Head Cap Screw, Plain Nylon, 30 mm L, 10 PK
Mfr # NYM8125-30HH-UF01
Zoro # G909579437
product price:Â
$
3.89
/pk 10, $0.39/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Head Width
14.30 mm
Material
Nylon
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NYM8125-30HH-UF01
- Zoro #
- G909579437
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Nylon
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM D638
- Item
- Hex Head Cap Screw
- Thread Type
- Metric
- Thread Pitch
- 1.25 mm
- Dimensional Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Material Quality Standards
- ASTM D638
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Type Hex, Head Height 5.2 mm, Head Width 14.3 mm, Package Quantity 10