Shop TEI FASTNERS
See all product information
Create Account
Not Graded, M10 Hex Head Cap Screw, Plain Nylon, 50 mm L, 10 PK
Mfr # NYM10150-50HH-UF01
Zoro # G809579452
product price:Â
$
5.49
/pk 10, $0.55/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
50 mm
Head Width
18.80 mm
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYM10150-50HH-UF01
- Zoro #
- G809579452
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M10
- Fastener Length
- 50 mm
- Head Width
- 18.80 mm
- Drive Size
- 17 mm
- Head Height
- 6.3 mm
- Minimum Thread Length
- 50 mm
- Screw Size
- M10
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Nylon
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Metric
- Thread Pitch
- 1.5 mm
- Material Quality Standards
- ASTM D638
- Dimensional Standards
- DIN 933
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Type Hex, Head Height 6.3 mm, Head Width 18.8 mm, Package Quantity 10