Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tekmar Tekmar 090 In-Slab Snow/Ice Sensor with 65' Wire 090

Tekmar 090 In-Slab Snow/Ice Sensor with 65' Wire (Discontinued)

  • Mfr # 090
  • Zoro # G702089331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090
Zoro #
G702089331
UPC #
779655009002
Country of Origin
China

Dimensions

Dimensions
1-3/4 in H x 3-7/16 in OD

Details

Standards
CSAcUS
Load Rating
15,000 lb.
Sensor Material
Silicon Brass
Operating Temperature Range
-30 to 170°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.