TEK-905026 1.4 & 1.6 mm PR10 & PR30 Cupped Forged Aluminum GPG Gravity Spray Gun
- Mfr # TEK-905026
- Zoro # G004152214
product price:Â
$
583.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEK-905026
- Zoro #
- G004152214
- UPC #
- 5021845110698
- Country of Origin
- China
Description
Features
- Rugged anodized and forged aluminum gun body with lightweight aluminum controls for a long working life
- Renowned DeVilbiss atomization quality for even paint distribution
- Robust and smooth air valve design provides greater air and paint control to help ease fade-outs and blend-ins
- Ultra high flow fluid nozzles provide superb versatility across the major range of viscosities
- Suitable for all primers including the latest generation waterborne and UV materials for fast and efficient application
- Material: Forged Aluminum
- Air Cap: PR10 & PR30
- Nozzle Size: 1.4 mm, 1.6 mm
- Weight: 2.56 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.