This item is Discontinued.

This item is Discontinued.
Polypropylene Twin Gripper Tensioner Kit (Discontinued)
Mfr #
P1800
Zoro #
G6619165
Country of Origin Taiwan, Province of China
Category Strapping Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1800
- Zoro #
- G6619165
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 18"
- Overall Height
- 12
- Overall Length
- 6
- Overall Width
- 4
Details
- For Use With
- Polypropylene Strapping
- Weight
- 3
Description
Hand tensioner with 20 1/2" buckles for PP strapping
Built in cutter
Ideal solution for occasional strapping needs
Built in cutter
Ideal solution for occasional strapping needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.