This item is Discontinued.

Tekonsha 90885 Trailer Brake Control T1M-90885

This item is Discontinued.

Tekonsha

90885 Trailer Brake Control (Discontinued)

Mfr # T1M-90885
Zoro # G503795172
UPC # 783192026033
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1M-90885
Zoro #
G503795172
UPC #
783192026033
Country of Origin
China

Description

Features
  • Reverse Battery Protection For Both Vehicle And Breakaway
  • Designed To Work With Electric Over Hydraulic Brake Systems
  • Numerous Mounting Options Including 360 Degree Vertical Rotation
  • Digital Display Depicts Voltage Delivery To Trailer During Braking
  • Great For Backing Into Tough Spots! Works Proportionally In Reverse With The Ability To Disable When Not Needed
  • Quick And Easy Disconnect Feature Allows User To Remove And Store The Control When Not In Use
  • Weight - 1.3000
  • Accommodated Number Of Trailer Axles - 1 To 4 Axles
  • Type - Proportional
  • Brake Systems Type - 2-8 Brake System
  • Reverse Function - Fully Functional In Reverse
  • Leveling - Automatic
  • Display - Digital
  • With Alarm
  • Fits Various makes and models

Ratings & reviews