This item is Discontinued.
This item is Discontinued.
Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (Discontinued)
Mfr #
1006000
Zoro #
G5021511
UPC # 092097921672
Country of Origin United States
Category Self-Drilling Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1006000
- Zoro #
- G5021511
- UPC #
- 092097921672
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Climaseal
- Materials for Use With
- Steel
- Item
- Self-Drilling Screw
- Standards
- Factory Mutual (J.I. 2 X 9A2 AM), ICC ER-3056, ICC ESR-1976
- Head Angle (Deg.)
- 90
- Application
- Accessories to Structural Steel or Bar Joist, Clips to Structural Steel or Bar Joist, Liner Panels to Structural Steel or Bar Joist, Longer Fasteners can be Used in Retrofit Clip and Sheet Applications, Metal Deck to Structural Steel or Bar Joist
- Type
- Self-Drilling Screw
- Meets/Exceeds
- Factory Mutual (J.I. 2 X 9A2 AM), ICC ER-3056, ICC ESR-1976
- Head Color
- Silver
- Pack Size
- Small
- Finish Type
- Advanced Corrosion Resistance
- Material Type
- Steel
- Head Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #12
- Fastener Length
- 1 1/4 in
- Drive Size
- 5/16 in
- Drill Point Size
- 5
- Head Height
- 0.193 in
- Head Dia.
- 0.415 in
- Thread Size
- #12-24
- Dia./Thread Size
- #12
- Hex Width
- 0.313 in
- Maximum Head Width
- 5/16 in
- Overall Length
- 1 1/4 in
- Drill Tip Length
- 25/32 in
- Maximum Drilling Thickness
- 0.5 in
- Head Width
- 0.313 in
- Washer Outside Diameter
- 0.415 in
- Maximum Head Height
- 3/16 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Self Drilling Screw, Finish Climaseal(TM), Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/4 in, Drill Point Size 5, Drill Tip Length 25/32 in, Maximum Drilling Thickness 0.5 in, Head Width 0.313 in, Head Height 0.193 in, Washer Outside Diameter 0.415 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.