Shop TEKS
Create Account
SelfTapping Screw, 0.2514 x 2.50 in. Steel Zinc Plated
- Mfr # 3636495
- Zoro # G916385083
product price:Â
$
82.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3636495
- Zoro #
- G916385083
- UPC #
- -
- Country of Origin
- China
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality. Teks Screw, Self-Tapping, 1/4-14 Screw, 2-1/2 in Length Under Head, Hexagonal Head, 3/8 in Head, Steel, Zinc Plated, For Duct Work to Steel Framing in HVAC and Accessories to Steel Framing in Electrical Applications Features Self-Tapping Hex Head Size : 1/4-14 X 2-1/2 Head : 3/8in Pack of 120 Self-Tapping Screw, 0.25-14 x 2.50 in. Steel Zinc Plated Specifications Country Of Origin: Taiwan Dimension: 6in H x 6in W x 16in L Weight: 5 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.