Steel Hex Washer SelfTapping Screw Zinc Plated No.14 x 1.5 in.
- Mfr # 503136
- Zoro # G916370638
product price:Â
$
65.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503136
- Zoro #
- G916370638
- UPC #
- -
- Country of Origin
- China
Description
At Orgill We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home. From complete tool kits to handy instruments there is a varied assortment at hand ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty high efficiency and comprehensive services which are named for its high standard and quality. Features Steel Hex Washer Self-Tapping Screw Hex Washer Head Self Tapping Drill Point 20 Gauge & Thicker Metals Specifications Color: Zinc Plated Size: No.14 x 1.5 Dimension: 5.75 H x 4 W x 10.75 L Weight: 1.01 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.