This item is Discontinued.
This item is Discontinued.
10 mm Flex Ratcheting Combination Wrench (Discontinued)
Mfr #
WRN57110
Zoro #
G8861568
UPC # 020209005514
Country of Origin Taiwan, Province of China
Category Ratcheting Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRN57110
- Zoro #
- G8861568
- UPC #
- 020209005514
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.8 in.
- Height
- 0.3 in.
- Length
- 6.2 in.
Details
- Item
- Flex-Head Ratcheting Comb. Wrench,10mm
- Point Style
- 6-Point
- Open End Angle
- 15°
- Head Sweep
- 180°
- Weight
- 0.16 lb.
Description
Flex-Head Ratcheting Comb. Wrench,10mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.