Shop TEKTON
See all product information
Create Account
1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Black)
Mfr # OSR23215
Zoro # G7735359
product price:Â
$
12.69
/ea
Key Features
Features
Socket Rail
Socket Depth
1.2"
Width
1.1 in.
Drive Type
Ratchet
Weight
0.23 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OSR23215
- Zoro #
- G7735359
- UPC #
- 020209050255
- Country of Origin
- United States
Dimensions
- Socket Depth
- 1.2"
- Width
- 1.1 in.
- Drive Size
- 1/2"
- Length
- 18.2 in.
- Slot Width
- 0.2 in.
- Hole Diameter
- 0.35 in.
- Rail Height
- 0.4 in.
- Height
- 1.2 in.
Details
- Item
- Socket Rail
- Features
- Socket Rail
- Drive Type
- Ratchet
- Weight
- 0.23 lb.
- SAE or Metric
- SAE
- Color
- Black
- Socket Clip Count
- 15
Description
Socket Organizer Set 1/2 Inch Drive x 18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.