This item is Discontinued.

This item is Discontinued.
1/2 in. Drive 16 pcs, Chrome (Discontinued)
Mfr #
WCF90502
Zoro #
G200844753
UPC # 20209996607
Country of Origin United States
Category Crowfoot Socket Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF90502
- Zoro #
- G200844753
- UPC #
- 20209996607
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in.
Details
- Finish
- Chrome
- Number of Pieces
- 16
- Material
- Chrome-Plated Steel
- Color
- Chrome
Description
The TEKTON WCF90502 1/2 in. Drive Crowfoot Wrench Set, 16-pc. is designed to handle tight spaces with ease. This ultra-compact open end wrench set features size markings and item numbers engraved on each wrench for easy identification. Made from 4140 Chromium Molybdenum steel, the wrenches are optimized for both access and strength by using steel only where it matters and eliminating excess. Each wrench measures 17, 18, 19, 20, 21, 22, 23, 24 27 30 32 33 36 41 46 50 mm and comes in a sturdy storage rack. The TEKTON WCF90502 1/2 in. Drive Crowfoot Wrench Set is an essential tool that every mechanic should have.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.