This item is Discontinued.

This item is Discontinued.
1/2 Inch Drive Crowfoot Wrench Set with Key, 4-Piece (1-1/16 - 1-1/4 in.) (Discontinued)
Mfr #
WCF91403
Zoro #
G400844720
UPC # 20209995174
Country of Origin United States
Category Crowfoot Socket Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF91403
- Zoro #
- G400844720
- UPC #
- 20209995174
- Country of Origin
- United States
Dimensions
- Height
- 2.9 in.
- Length
- 6.9 in.
- Width
- 2.4 in.
Details
- Finish
- Chrome
- Color
- Chrome
- Material
- Chrome-Plated Steel
Description
The TEKTON WCF91403 1/2 in. Drive Crowfoot Wrench Set is a convenient addition to your toolbox. The set includes four crowfoot wrenches, each measuring 1/2". Each wrench has size markings and item numbers engraved on it for easy identification. They are made with 4140 Chromium-Molybdenum steel for optimal strength and access. The set comes with a storage key for convenience when not in use. With the TEKTON WCF91403 1/2 in. Drive Crowfoot Wrench Set, you'll be able to complete your work quickly and efficiently
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.