This item is Discontinued.

This item is Discontinued.
1/2 Inch Drive x 1-15/16 Inch Crowfoot Wrench (Discontinued)
Mfr #
WCF23049
Zoro #
G000844762
UPC # 020209996997
Country of Origin United States
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF23049
- Zoro #
- G000844762
- UPC #
- 020209996997
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in.
- Head Size
- 1-15/16 in.
- Socket Sizes
- 1-15/16"
- Height (In.)
- 0.6
- Length (In.)
- 4.2
- Width (In.)
- 3.5
Details
- Item
- Crowfoot Wrench
- Finish
- Chrome
- Material
- Steel
- SAE or Metric
- SAE
- Features
- Weight
- 0.95 lb.
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov