This item is Discontinued.

Tekton 1/2 in. Drive, SAE Crowfoot Wrench Chrome WCF23019

This item is Discontinued.

Tekton

1/2 in. Drive, SAE Crowfoot Wrench Chrome (Discontinued)

Mfr # WCF23019
Zoro # G100844754
UPC # 20209997055
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCF23019
Zoro #
G100844754
UPC #
20209997055
Country of Origin
United States

Dimensions

Drive Size
1/2 in.
Head Size
3/4 in.
Socket Sizes
3/4"
Length (In.)
1.9
Width (In.)
1.5
Height (In.)
0.5

Details

Item
Crowfoot Wrench
Finish
Chrome
Material
Steel
SAE or Metric
SAE
Weight
0.11 lb.
Features
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.

Description

TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.