This item is Discontinued.

This item is Discontinued.
1/2 Inch Drive Crowfoot Wrench Set with Key, 11-Piece (17-32 mm) (Discontinued)
Mfr #
WCF91501
Zoro #
G000844731
UPC # 20209995211
Country of Origin United States
Category Crowfoot Socket Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF91501
- Zoro #
- G000844731
- UPC #
- 20209995211
- Country of Origin
- United States
Dimensions
- Length
- 10.3 in.
- Height
- 2.9 in.
- Width
- 2.4 in.
Details
- Finish
- Chrome
- Color
- Chrome
- Material
- Chrome-Plated Steel
Description
If you're a professional, the TEKTON WCF91501 1/2 in. Drive Crowfoot Wrench Set is the perfect tool for your job. These wrenches are designed to fit into tight spaces where other tools can't reach. They have been optimized for both access and strength by using steel only where it matters and eliminating excess. The size markings and item numbers are engraved on each wrench for easy identification. This set comes with 11 piece crowfoot wrenches that measure 17, 18, 19, 20, 21, 22, 23, 24, 27 30 & 32 mm. If you need high quality Crowfoot Socket Wrench Sets from an American brand at a great price point you'll definitely want to check out this product from Tekton.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.