This item is Discontinued.

This item is Discontinued.
1/2 Inch Drive Crowfoot Wrench Set with Key, 5-Piece (33-50 mm) (Discontinued)
Mfr #
WCF91505
Zoro #
G000844694
UPC # 20209995259
Country of Origin United States
Category Crowfoot Socket Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF91505
- Zoro #
- G000844694
- UPC #
- 20209995259
- Country of Origin
- United States
Dimensions
- Height
- 4.4 in.
- Width
- 3.6 in.
- Length
- 6.9 in.
Details
- Item
- Crowfoot Wrench Set
- Finish
- Chrome
- Includes
- 1/2 in. Drive Crowfoot Wrench Set, 5-pc. (33-50 mm) - Key
- Material
- Chrome-Plated Steel
- Color
- Chrome
Description
This Tekton WCF91505 1/2 in. Drive Crowfoot Wrench Set is a must-have for work spaces with limited access. These ultra-compact open-end wrenches are made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. The Tekton WCF91505 1/2 in. Drive Crowfoot Wrench Set is the reliable tool you need to get the job done right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.