This item is Discontinued.

This item is Discontinued.
1/2 Inch Drive Crowfoot Wrench Set with Rack, 10-Piece (11/16 - 1-1/4 in.) (Discontinued)
Mfr #
WCF92401
Zoro #
G100844730
UPC # 20209995280
Country of Origin United States
Category Crowfoot Socket Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF92401
- Zoro #
- G100844730
- UPC #
- 20209995280
- Country of Origin
- United States
Dimensions
- Width
- 3.1 in.
- Height
- 3.1 in.
- Length
- 7.5 in.
Details
- Finish
- Chrome
- Color
- Chrome
- Material
- Chrome-Plated Steel
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. Contains 10-pc. crowfoot wrenches: 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 inch ; Storage rack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.