This item is Discontinued.

This item is Discontinued.
12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm) (Discontinued)
Mfr #
OTP21201
Zoro #
G207676647
UPC # 020209990773
Country of Origin United States
Category Tool Belts & Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTP21201
- Zoro #
- G207676647
- UPC #
- 020209990773
- Country of Origin
- United States
Dimensions
- Width
- 3 in.
- Height
- 3 in.
Details
- Item
- 12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm)
- Tool Storage Type Included
- Pouch
- Type
- 600D polyurethane-backed polyester
- Number of Pieces
- 1
Description
Carry your Tekton angle head wrenches anywhere in a rollup pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end The pouch is made of 600 denier, polyurethanebacked polyester that is tear resistant and has a durable water repellent coating Other brands or other types of wrenches may not fit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.