Shop TEKTON
See all product information
Create Account
1/4 Inch Hex Security Bit Set with Rail, 9-Piece (5/64-1/4 in.)
Mfr # DZX93003
Zoro # G209910503
product price:Â
$
5.00
/ea
Sold in multiples of 2 for $10.00
Key Features
Number of Pieces
9
Bit Style
Hex
Tip Style
Tamper Inch Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZX93003
- Zoro #
- G209910503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 9
- Bit Style
- Hex
- Tip Style
- Tamper Inch Hex
Description
Tekton bits are made from S2 steel with a zinc-phosphate coating that resists corrosion, and theyre longer than standard bits to improve your access to recessed fasteners. Sizes are clearly stamped onto every bit so you can quickly identify bits in their holder. The flexible rail securely grips the bits so they cant fall out, while also making it easy to remove any bit one-handed.