Shop TEKTON
See all product information
Create Account
1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm)
Mfr # DZX93002
Zoro # G907676664
product price:
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Number of Pieces
9
Tip Style
Metric Hex
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZX93002
- Zoro #
- G907676664
- UPC #
- 20209989098
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 9
- Tip Style
- Metric Hex
- SAE or Metric
- Metric
Description
Tekton bits are made from S2 steel with a zinc-phosphate coating that resists corrosion, and they're longer than standard bits to improve your access to recessed fasteners. Sizes are clearly stamped onto every bit so you can quickly identify bits in their holder. The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed.
- •While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
- •The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
- •The tip size and Tekton “T” are clearly stamped onto every bit
- •Flexible rail securely grips the bits so they can’t fall out, while also making it easy to remove any bit one-handed
- •Sizes are printed onto the rails for easy identification
- •9-pc. hex bits: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6 mm
- •Storage rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.