Shop TEKTON
Create Account
1.5 mm Hex Insert Bits, 1.18 Inch Length (10-Pack) - 1/4 in. Hex Shank
- Mfr # DZC90026
- Zoro # G425088956
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZC90026
- Zoro #
- G425088956
- UPC #
- 020209105702
- Country of Origin
- Taiwan, Province of China
Description
Tekton 1.18 inch insert bits are slightly longer than typical insert bits. For small tip sizes, the shoulders on the hex shank are reduced as low as possible, keeping the shaft diameter narrow so it can reach into tight, recessed areas. The bits are made of S2 tool steel and are through-hardened to 58 - 61 HRC. Tight tolerances on the tip geometry keep the bit seated in the screw, reducing slip and wear. The tip size is permanently stamped onto every bit in large, clear type. A zinc-phosphate coating adds a satin finish that resists corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.