Shop TEKTON
See all product information
Create Account
3/4 Inch Drive 6-Point Impact Socket Set, 8-Piece (2-1/16 - 2-1/2 in.)
Mfr # 4893
Zoro # G8862843
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Pieces
8
Finish
Chrome
Material
Molybdenum Steel
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4893
- Zoro #
- G8862843
- UPC #
- 020209048931
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4"
- Width
- 12.1 in.
- Length
- 14.6 in.
- Height
- 3.6 in.
Details
- Item
- 6-Point Impact Socket Set
- Number of Pieces
- 8
- Finish
- Chrome
- Material
- Molybdenum Steel
- SAE or Metric
- SAE
- Measurement Type
- SAE
- Includes
- (8) 3/4" Drive 6-pt. Impact Socket: 2-1/16, 2-1/8, 2-3/16, 2-1/4, 2-5/16, 2-3/8, 2-7/16, 2-1/2", Carrying Case
- Weight
- 21.24 lb.
Description
Shallow Impact Socket Set,SAE 3/4 In. Dr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.