Shop TEKTON
See all product information
Create Account
3/8 Inch Drive (F) x 1/2 Inch (M) Adapter
Mfr # SHA14102
Zoro # G7728569
product price:
$
7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Drive Size
3/8"
Width
0.7 in.
Length
1.4 in.
SAE or Metric
SAE
Weight
0.11 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHA14102
- Zoro #
- G7728569
- UPC #
- 020209022795
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8"
- Width
- 0.7 in.
- Length
- 1.4 in.
- Tang Size
- 1/2 in.
Details
- Item
- Adapter
- SAE or Metric
- SAE
- Weight
- 0.11 lb
Description
The TEKTON Adapter creates a solution for lost or broken sockets, fills the gaps in incomplete size ranges, and extends the capability of your existing socket system.
- • Connect 3/8 inch drive tools to 1/2 inch drive sockets and accessories to expand your range of available tools
- • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- • Beveled drive end helps guide extension smoothly onto drive tool
- • Four detent grooves provide a secure connection with the drive tool
- • Radiused corners inside drive avoid stress concentrations that can cause cracking
- • A spring-loaded retaining ball latches into sockets and hold them securely in place
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.