Shop TEKTON
See all product information
Create Account
3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm)
Mfr # SKT15302
Zoro # G7735079
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Includes
Weight
7.79 lb.
Height
2.7 in.
Width
7.8 in.
Length
12.2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKT15302
- Zoro #
- G7735079
- UPC #
- 020209036396
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2.7 in.
- Width
- 7.8 in.
- Length
- 12.2 in.
- Overall Length
- 12.2 in
- Socket Depth
- Deep
Details
- Item
- Socket and Ratchet Set 3/8 In. Dr. 12-Pt
- Includes
- Weight
- 7.79 lb.
Description
Socket and Ratchet Set 3/8 In. Dr. 12-Pt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.