Shop All Crowfoot Socket Wrenches
Tekton
3/8 in. Drive, Metric Crowfoot Wrench Chrome
Mfr # WCF14022
Zoro # G800618174
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 3/8 in.
- Socket Sizes 22mm
- Head Size 22 mm
- Finish Chrome
Product Information
- Brand Tekton
- MFR # WCF14022
- Zoro # G800618174
- UPC # 20209051429
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8 in. |
Socket Sizes | 22mm |
Head Size | 22 mm |
Height (In.) | 0.4 |
Length (In.) | 2.1 |
Width (In.) | 1.7 |
Details
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made with 4140 Chromium-Molybdenum steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- RIDGID Washer, PK6 (40270)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49232)
- CRAWFORD PRODUCTS 5PK SM Clip Organizer (13200)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23038)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13113)
- TEKTON 3/8 Inch Drive x 27 mm 6-Point Flare Nut Crowfoot Wrench (WCF16227)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23021)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23019)
- PROTO 1/4" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4716CF)
- Tekton Sockets & Ratchets