Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 12-Point Impact Socket Set with Rails, 38-Piece (6-24 mm)
Mfr # SID91215
Zoro # G209910350
Free Shipping & Returns
$158.99
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
- Brand Tekton
- MFR # SID91215
- Zoro # G209910350
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •19-pc. 3/8 inch drive standard 12-point metric impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •19-pc. 3/8 inch drive deep 12-point metric impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •Socket rails and tray
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
- OTC Replacement Puller Leg For 6574/7394 (OTC32937)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91107)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- TEKTON 1/2 Inch Drive Impact Lug Nut Socket Set (9-Piece) (SID92415)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91105)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91108)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- ATD TOOLS ATD Tools ATD-4354 4 Pc. 0.5 In. Drive Protective Wheel Nut Flip Impact Socket Set (ATD-4354)
- Tekton Sockets & Ratchets