This item is Discontinued.

Tekton 3/8 Inch Drive Crowfoot Wrench Set with Rack, 17-Piece (8-24 mm) WCF92202

This item is Discontinued.

Tekton

3/8 Inch Drive Crowfoot Wrench Set with Rack, 17-Piece (8-24 mm) (Discontinued)

Mfr # WCF92202
Zoro # G100618157
UPC # 20209051481
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WCF92202
Zoro #
G100618157
UPC #
20209051481
Country of Origin
United States

Dimensions

Width (In.)
2.4 in.
Length (In.)
11.2 in.
Height (In.)
2.5 in.

Details

Finish
Chrome
Material
Chrome-Plated Steel
Color
Chrome

Description

TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made with 4140 Chromium-Molybdenum steel. Storage rack included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.