This item is Discontinued.

This item is Discontinued.
3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (Discontinued)
Mfr #
SHB91314
Zoro #
G709910454
Country of Origin Taiwan, Province of China
Category Bit Socket Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHB91314
- Zoro #
- G709910454
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Bit Socket Set
- Number of Pieces
- 11
- Finish
- Chrome
- Includes
- 3/8 Inch Drive Long Hex Bit Socket Set, 11-Pc 3-10 mm
- Socket Type
- Hex Bit
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear. The extra-long bits allow you access deep into narrow, recessed areas and come stored in a sturdy, clearly marked case.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- •Extra-long bits allow you to reach deep into especially narrow, recessed areas
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Sockets come organized in a sturdy case that features strong latches and clear, molded markings for each tool
- •11-pc 3/8 in. drive 6 in. long hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm
- •Storage case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.