This item is Discontinued.
This item is Discontinued.
3/8 Inch I.D. x 3 Foot Rubber Whip Hose with Swivel (250 PSI) (Discontinued)
Mfr #
46347
Zoro #
G8865549
UPC # 020209463475
Country of Origin Multiple
Category Multi-purpose Air Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46347
- Zoro #
- G8865549
- UPC #
- 020209463475
- Country of Origin
- Multiple
Dimensions
- Length
- 36 in.
- Width
- 0.8 in.
Details
- Item
- Rubber Whip Hose,250 psi 3 ft. x 3/8"
- Working Temperature
- -40 - 190 °F
- Working Pressure
- 250 PSI
- Burst Pressure
- 1100 PSI
- Weight
- 0.64 lb.
Description
Rubber Whip Hose,250 psi 3 ft. x 3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.