Shop All Locking Pliers
Tekton
5 in Curved Jaw Locking Plier
Mfr # PLK10005
Zoro # G8867448
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.3 in.
- Material Chrome Molybdenum Steel
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLK10005
- Zoro # G8867448
- UPC # 020209009260
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 0.3 in. |
Overall Length | 5" |
Length | 5.9 in. |
Height | 0.6 in. |
Through Hole Diameter | 0.191 in. |
Maximum Adjusted Length | 6.4 in. |
Width | 1.7 in. |
Adjustment Knob Length | 0.44 in. |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Plier Jaw Style | Curved Jaw |
Item | Curved Jaw Lock"g Pliers 5" |
Jaw Capacity (Round) | 3/4 in. |
Jaw Capacity (Flat) | 1/8 in. |
Weight | 0.39 lb. |
Description
Curved Jaw Lock In.g Pliers 5 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel (12160D2B51525)
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm (560)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #32 (C22677)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5364CF)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- KLEIN TOOLS 7 3/4 in Locknut Plier (D333-8)
- Tekton Locking Pliers