This item is Discontinued.
This item is Discontinued.
8 x 10 mm Flex Ratcheting Box End Wrench (Discontinued)
Mfr #
WRN76103
Zoro #
G8863631
UPC # 020209005828
Country of Origin Taiwan, Province of China
Category Ratcheting Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRN76103
- Zoro #
- G8863631
- UPC #
- 020209005828
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.8 in.
- Length
- 7.2 in.
- Height
- 0.3 in.
Details
- Item
- Flex Ratchting Box End Wrench,8mm x 10mm
- Weight
- 0.2 lb.
- Head Sweep
- 180°
- Point Style
- 6-Point
Description
Flex Ratchting Box End Wrench,8mm x 10mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.